Royal Basket Trucks® PVC Hamper, 35 Gal, Sgl, Red Mesh Liner, 2 Sw/2 Sw Lock, with Foot Pedal
Write a Review
|
Questions & Answers (0)
Product Description
Collection hamper ideal for linens and laundry collection in pools, locker rooms and healthcare environments. Constructed of a full PVC tubular frame. Includes a breathable mesh liner, wire bag holders, formed lid and foot pedal. Foot pedal allows for "hands free" opening and closing of lids. Carts manuever on 3" stem casters (all swivel, 2 locking). Made in the USA. Standard colors blue, green, red and white. Additional sizes, colors and configurations available. Some assembly required.
PRICE
$385.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 40 in |
| Height | 23-1/4 in |
Product Details
| Material | PVC Tubular Frame & Mesh Liner |
| Package Quantity | 1 |
| Description | PVC Hamper, 35 Gal, Sgl, Red Mesh Liner, 2 Sw/2 Sw Lock, with Foot Pedal |
| Color | Red |
| Manufacturers Part Number | R35-WWX-H1F-3ULN |
| Brand | Royal Basket Trucks |