Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079311

MPN #: 092877320P

Blickman Round Hamper, Stainless Steel, 24" Dia, 35"H, 2" Casters, Foot Operated w/ Pneumatic Top

Product Description
This stainless steel Blickman hamper is a covered 24" diameter round hamper that travels easily on 2" hard rubber casters. This model features a pneumatic hands free, spring loaded foot operation for opening and closing the hamper quietly. This hamper is compatible with Blickman's water soluble hamper bags or Blickman's 24" white nylon hamper bags.

Features:
  • Covered with pneumatic lid with pin drop close
  • Hands free, foot operated lift mechanism (with non slip pedal)
  • Round (24" inside diameter)
  • 2" hard rubber casters
  • Uncovered
  • 18" inside diameter


PRICE
$719.00

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height35 in
Wheel Diameter2 in
Diameter25 in

Product Details

Assembly RequiredYes
TypeRound Foot Operated Hamper with Pneumatic Top
ColorSilver
Wheel TypeHard Rubber
Material304 Stainless Steel
DescriptionHamper
Package Quantity1
Manufacturers Part Number092877320P
BrandBlickman

Warranty

WarrantyLifetime Limited