White PVC Wall Rack For Inflatable Exercise Balls, 1 Shelf, Holds 3 Balls, 64"L x 18"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently store balls for quick and easy access. PVC Wall Rack - 1 Shelf. Holds 3 Balls. Dimensions: 64"L x 18"W x 2"H.
PVC Wall Rack Only. Exercise Balls Sold Separately.
PVC Wall Rack Only. Exercise Balls Sold Separately.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 18 in |
| Height | 2 in |
| Weight | 6 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Material | PVC |
| Package Quantity | 1 |
| Description | Inflatable Exercise Ball Storage Rack |
| Color | White |
| Manufacturers Part Number | 30-1831 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |