Features:
- Soft touch, medium biaxial shrinkage, non-food packaging
- The industry standard general purpose film
- Outstanding sparkle, gloss and wrinkle-free shrinkage
- High internal tear resistance and good memory
- Center-folded film
Weights & Dimensions
| Length | 1500 |
| Width | 20 |
| Gauge | 100 ga |
Product Details
| Type | Shrink Film |
| Material | PVC |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | SHPVC20100 |
| Brand | Reynolon |