Reynolds® Metro Light-Duty Foodservice Film Roll with Cutter Box
Write a Review
|
Questions & Answers (0)
Product Description
Continuous length film. Easy and economical to use. For short-term use, including wrapping of cold foods. Cutter box features low-profile precision metal edge mounted on sturdy insert. One roll per case.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 24 in |
| Size | 24" x 2000' |
Product Details
| Type | Light-Duty Foodservice Film |
| Package Quantity | 1 Roll |
| Description | Foodservice Film Wrap |
| Color | Clear |
| Manufacturers Part Number | REY 916M |
| Brand | Reynolds Wrap |