DeWalt® FLEXVOLT® 60V MAX Worm Drive Style Saw Kit, 9.0Ah Battery, Li-Ion, 7-1/4", 5800RPM
|
Questions & Answers (0)
Product Description
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included rafter hook makes it convenient to hang the tool on the jobsite. This tool is also Tool Connect Tag-Ready™ so you can easily track it by attaching a Tool Connect™ Tag (Tag sold separately.) It's ideal for wood cutting applications such as oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Professional framers, concrete formers, carpenters, and general contractors can boost their productivity with this tool. DEWALT high-powered cordless tools come standard with a 3-year limited warranty, 1-year free service contract and 90-day money-back guarantee. Charger is included in kit.
PRICE
$535.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 10.9 lbs |
| Arbor Size | 5/8" |
| Size | 7-1/4 in |
Product Details
| Charging Time | 60 Minutes |
| Depth of Cut at 90° | 2-7/16" in |
| Metal/Wood Cutting | Metal |
| Corded/Cordless | Cordless |
| Application | General Purpose |
| LED Light | N |
| Manufacturers Part Number | DCS577X1 |
| Battery Packs/Charger | 60V MAX |
| Bevel Stops | 22.5, 45, 53 |
| Brand | DeWalt |
| Battery Type | Lithium-Ion |
| RPM | 5800 rpm |
| Amperage | 9 A |
| No Load Speed | 5800 |
| Series | FLEXVOLT® |
| Switch Type | Trigger |
| Handle Type | D-Style |
| Style | Cordless |
| Number of Batteries | 1 |
| Voltage | 60 V |
| Depth of Cut at 45° | 1-7/8" in |
Warranty
| Warranty | 3 Year Limited |