Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131354

MPN #: FAM40001-5

Flex Oscillating 5 Piece Trimming Project Kit

Product Description
The Flex Oscillating Accessory 5 Piece Trimming Project Kit Set delivers a versatile selection of Flex Oscillating Multi-To The Flex Trimming Project Set delivers a versatile selection of Flex Oscillating Multi-Tool blades to meet all your trimming demands. Put your full power behind every cut with the performance-optimizing Starlock Interface-ensuring maximum energy transfer from tool to blade. Plunge, scrape, and more with precision and control provided by superior, Arched Blade designs and durable bi-metal, titanium, and high carbon steel constructions.

Features:
  • Starlock Interface
    Easy Attachment, Unrivaled Performance
  • Compatibility
    Works with most OIS compatible tools
  • Arched Design Blade
    Greater control and precise plunge cuts
  • Variety of Cutting Blades
    Offers blades for a many different materials in trimming projects
  • Bi-Metal and High Carbon steel blades
  • 3 plunge blades, 1 titanium semi-saw blade, 1 Ridgid scraper blade
  • Laser etched for easy material identification
  • Starlock Interface
  • Swiss Made
  • Includes: (1) 1-1/4" Starlock Oscillating Multi-Tool Bi-M Plunge Cut Blade,(1) 1-1/4" Starlock Oscillating Multi-Tool HCS Plunge Cut blade,(1) 3/8" Starlock Oscillating Multi-Tool Bi-M Plunge Cut Blades,(1) 3-1/2" Starlock Oscillating Multi-Tool Titanium Bi-M Segmented Saw Blade, (1) 2" Starlock Oscillating Multi-Tool HCS Rigid Scraper Blade


PRICE
$55.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2016-06-09 00:00:00
Weight0.4 lbs

Product Details

StyleProject Kit
TypeTrimming Project Kit
Includes(1) 1-1/4, 3/8" Bi-M Plunge Cut Blade, 1-1/4 HCS Plunge Cut blade
ColorBlack
Manufacturers Part NumberFAM40001-5
BrandFLEX