Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226142

MPN #: DCS384B

DeWalt® 20V MAX XR® Brushless Cordless Reciprocating Saw Tool Only

Product Description
Take on demanding demolition and cutting applications with the 20V MAX XR® Brushless Cordless Reciprocating Saw, our fastest cutting 20V MAX Reciprocating Saw that delivers more power . Featuring a 1-1/8 in. stroke length, this saw helps maximize jobsite efficiency with up to 102 cuts per charge in 2X12 pine . Engineered for ease-of-use, this versatile saw is designed with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe to help optimize performance on tough jobs. Battery & Charger Sold Separately.

Features:
  • Engineered For Ease Of Use - Change blades quickly and easily with a keyless lever-action blade clamp
  • Vibration Reduction - Counterbalance mechanism is designed to limit vibration
  • Convenient Onboard LED - Help brighten work areas with an onboard LED that provides additional illumination
  • Simplify Asset Management - Track and manage with the TOOL CONNECT™ CHIP READY™ system (DCE042 chip sold separately) and the Site Manger app
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros
Includes:
  • (1) DCS384 20V MAX XR® Reciprocating Saw
  • (1) Wood Cutting Reciprocating Saw Blade


PRICE
$319.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/8
Weight8 lbs
Stroke Length1-1/8 in

Product Details

Battery TypeLithium-Ion
TypeBrushless Reciprocating Saw
Variable SpeedYes
ColorYellow/Black
KitBare Tool
Blade Speed3000 SFPM
Voltage20 V
IncludesReciprocating Saw, Wood Cutting Reciprocating Saw Blade
Manufacturers Part NumberDCS384B
BrandDeWalt

Warranty

Warranty3 yr