This is lightweight reciprocating saw is only 3.13 lbs. and 37% lighter than the DCS367 Compact Reciprocating Saw (Tool Only). This saw’s LED helps illuminate dark workspaces and provides up to 2,700 spm to help get the job done. The pivoting shoe and variable speed trigger provide added control for a variety of jobs. Includes one belt hook and two blades. Battery and charger sold separately.
DeWalt® Atomic 20V MAX Cordless One-Handed Reciprocating Saw Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS369B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Features: Makita-built variable speed motor delivers 0-2,900 strokes per minute and a 1-1/8" stroke length for faster cutting Large 2-finger variable speed trigger for added convenience Retractable tool hook secures the tool when not in use Rubberized soft grip handle provides increased comfort on the job Compact and ergonomic design at only 19-5/8" long Weighs only 8.2 lbs. with battery (battery not included) for reduced operator fatigue Ergonomic shape fits like a glove with even pressure and easy control "Tool-less" blade change system allows for faster blade installation and removal ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
Cut with ultimate precision and control with the Flex 24V Brushless Barrel Grip Jigsaw. This versatile jigsaw features four adaptable speeds and auto mode. Dual-guide blade holder improves accuracy and a LED light ensures confidence in every cut. Switch blades mid-work easily using the one-touch blade eject system. This jigsaw delivers the Flex Advantage: unmatched 24V battery power, long runtime and faster charging (battery and charger sold separately). All this, protected by a dependable 5-year warranty. Features: The Flex Advantage : 20% more power with 24V lithium, 25% longer ...
No demo is too tough for the Flex 24V Reciprocating Saw. This saw features fast, orbital cutting action and delivers more cuts per charge. Vibration suppression reduces fatigue. Switch blades on-the-fly with quick and easy, keyless blade eject. Built-in LED lighting illuminates your site. All this comes with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging (battery and charger sold separately). Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com through December 31, 2022. Features: The ...
Milwaukee Electric Tool Corporation introduces a new industry first - the HACKZALL™ M12™ Cordless Recip Saw, a compact, lightweight saw designed for powerful, versatile cutting in tight spaces for virtually all tradesman as they tackle plumbing, electrical, remodeling and HVAC applications. Featuring a 12V LITHIUM-ION battery, the HACKZALL™ cuts over 80 pieces of 1½" PVC on a single charge. The 2420 delivers a ½" stroke 3,000 times per minute for a smooth yet aggressive cut, and utilizes a keyless QUIK-LOK™ blade clamp to ensure quick and easy blade changes. The ...