Extreme Tools PWS Portable Workstation & Roller Cabinet Combo, 41"W x 25"D x 65-13/16"H, Gloss Blue
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® PWSRC4124 PWS Series 41"W x 24"D Extreme Portable Workstation® with 41"W x 25"D 6-Drawer Roller Cabinet Combo keeps you organized. It includes 196 socket pegs, 106 laser-cut holders/slots hand tool organizer, 41 combination wrench hangars, 6-slot pliers rack, 2 drawers with small parts troughs, and more. The 3-slot Universal Power Tool Rack includes a 3-outlet/2 USB port power strip. Side drawer includes power strip/USB ports to use, store and charge your computer. Pull-out side shelf holds tools. Special features include: sturdy handles to close lid that holds tools in place; heavy-duty weather-resistant lock and keys; and weather-stripping inside lid keeps dust and moisture away from tools. The 6-drawer roller cabinet provides mobile flexibility. Full-extension drawers/shelves are load rated 100lbs. for single slides, 200lbs. for double. Patented self-latching drawer pulls are made with all metal components - no plastic. Four 6in x 2in casters hold up to 900lbs. each. Partial - casters and side handle assembly required.
PRICE
$3,189.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25 in |
| Height | 65-13/16 in |
| Weight | 538 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Chest & Roller Cabinet Combo |
| Color | Blue |
| Series | PWS |
| Number of Drawers | 6 |
| Capacity | 27769.75 |
| Slide Type | Ball Bearing |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | PWSRC4124U |
| Drawer Capacity | 100 |
| Locking System | PWS: Latch with Keyed Lock, RC: Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |