Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caloritech

Model # :WBB3151094

MPN #: PXFT40011

Caloritech™ PXFT Pump House Heater w/ Thermostat & Electric Control Panel, 400W, 120V

Product Description
The Caloritech™ PXFT Control Panel and Pump House Heater is designed to maintain a suitable temperature inside a control enclosure, pump house or similar space. It is approved for mounting horizontally or vertically on the floor or lower wall of the enclosure. Standard units are intended for indoor applications and come equipped with a built-in thermostat. Units without thermostat are also available on special order.

Selection - The wattage requirement is determined from a consideration of the surface area, insulation properties of the enclosure or space and the temperature difference between the ambient and the enclosure.

Installation - Caloritech™ PXFT heater is approved for horizontal or vertical mounting on the floor or lower wall of the enclosure. Heaters must be installed using the mounting bracket provided to ensure minimum spacing between the heater and the wall or floor. Try to maximize the spacing between the heater and temperature sensitive components. Surface temperatures of the 50 -watt and 125-watt units are about 212°F (100°C) and 338°F (170°C) respectively. The other units listed operate around 410°F (210°C).

Panel & Enclosure Heaters – Types PH and PXFT

Features:
  • The PXFT heater uses a high surface area aluminum heat emitter to eliminate the need for a fan while providing low radiation and high convection heating to the enclosure. The thermostat rating is 25 A at 240V, Single Pole, Single Throw, adjustable from 30°F to 120°F (0°C to 50°C)
  • A movable bracket allows the heater to be floor or wall mounted with the terminal box located on the left or right side, top or bottom
  • Wire guards are provided standard with the PXFT-300, PXFT-400 and PXFT-600-watt heaters, and are available as an option on the PXFT-050, PXFT-125, and PXFT-200-watt units.
  • Designed to prevent condensation and freezing in control panels, eliminating costly damage and down time
  • PH heater is available in four wattages ranging from 125 to 800W and utilizes a fan to circulate air in the panel, reducing temperature stratification
  • PXFT heater is a natural convection heater, available in wattages from 50 to 600W
  • Both types have built in thermostat control
  • Application - Caloritech™ PXFT heaters are designed to maintain a stable temperature inside control enclosures, pump houses or similar spaces. The standard units are not suitable for use outdoors, unprotected from the weather. All heaters have a built-in thermostat. The heater is also available without a thermostat on special order
  • Certification - UL-CUL Safety Certified
  • Phase - Single Phase (1Ø)
  • Warranty - 12 Months
  • Voltage - 120V
  • Color - Black/Red
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Use
  • Minimum Temperature °F (Ambient Operating Temperature): -4°F (-20°C) Ambient
  • Maximum Temperature °F (Ambient Operating Temperature): 104°F (40°C) Ambient


PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-3/4 in
Width4-1/4 in
Height5-3/4 in
Weight6 lbs

Product Details

TypePump House Convection Heater
Mounting OrientationHorizontal or Vertical
ColorRed
Amperage3.33 A
Wattage400 W
Voltage120 V
MaterialSteel
Phase1
Manufacturers Part NumberPXFT40011
BTU1365 BTU
ThermostatYes
BrandCaloritech

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL-CUL