Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caloritech

Model # :WBB3151095

MPN #: PH40011

Caloritech™ PH Fan-Forced Enclosure Heater with Electric Control Panel 400W, 120V

Product Description
Caloritech™ Type PH Electric Control Panel Enclosure Heaters are fan-forced air heaters designed to control the environment within enclosures by maintaining a stable temperature. Effects of low temperatures such as corrosion, freezing or condensation will adversely affect the components inside control panels. The Caloritech PH enclosure heater provides an optimal performance environment for the critical components contained within the control panel.

Heater Selection - The wattage requirement is determined from a consideration of the surface area, insulation properties of the enclosure or space, and the temperature difference between the ambient and the enclosure.

Installation - The Caloritech PH enclosure heater should be installed in the center of the cabinet and as low as practical for the best possible heat distribution. The optimum efficiency is obtained when the unit is mounted in a vertical position allowing the top air vents to release the heated air in the most effective manner. The enclosures should be sealed and free from dust and dirt. Do not install the heaters on wood, cardboard, or other flammable panels. Heat-sensitive components should not be placed near the heat discharge area. For larger enclosures, two or more heaters may be used.

Features:
  • CSA C/US approved
  • Fan Auto/On switch to prolong motor life
  • Externally adjustable thermostat 0°F to 100°F (-18°C to 38°C)
  • Pilot light for 'Heat On' indication
  • The terminal strip provides quick installation with both stranded and solid wire
  • High-temperature safety protection
  • Optional DIN rail mounting
  • Light Weight
  • Low Maintenance
  • Aluminum alloy outer casing protects interior components
  • Screw fasteners provide easy access to components inside the casing
  • Voltage - 120V
  • Phase - Single Phase (1Ø)1
  • Hertz: 60
  • Minimum Temperature °F (Ambient Operating Temperature): -4°F (-20°C) Ambient
  • Maximum Temperature °F (Ambient Operating Temperature): 104°F (40°C) Ambient


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4 in
Height5-1/2 in
Weight2 lbs

Product Details

TypeFan Forced Enclosure Heater
Mounting OrientationVertical
ColorSilver
Amperage3.33 A
Wattage400 W
Voltage120 V
MaterialAluminum Alloy
Phase1
Manufacturers Part NumberPH40011
BTU1365 BTU
ThermostatYes
BrandCaloritech

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, C/US