Global Industrial
Model # :WB653567
Global Industrial® Electric Salamander Heater, Adjustable Thermostat, 240V, 1 Phase, 15000 Watt
|
Questions & Answers (0)
Product Description
These heaters are used in factories, garages, workshops, and other places where temporary localized heat is needed. These convection heaters raise temperatures gradually to a comfortable level. Heaters are electric and have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Electric heaters eliminate combustion by products associated with fuel-fired heaters. Tubular steel frame provides long lasting durability in demanding environments. Swivel mounting bracket allows for wall or ceiling installation with included hardware to direct heat where needed. Unit on/off switch and adjustable thermostat control knob are mounted on the top of the unit. High-limit thermal cutout switch provide ease of use. Requires 75A circuit breaker. Wall heaters are designed for direct wire installation. Access panel allows direct wiring connections. 25'L 4/3 SO type power cord is included. It is CSA and CSAus listed. This product has limited warranty of 1 year.
PRICE
$1,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/32 in |
| Depth | 34-3/4 in |
| Height | 24-11/16 in |
| Weight | 100 lbs |
| Cord Length | 25 ft |
Product Details
| Type | Salamander Heater |
| CFM | 1500 CFM |
| Color | Orange |
| Amperage | 62.5 A |
| Wattage | 15000 W |
| Voltage | 240 V |
| Watts High | 15000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | 653567 |
| BTU | 51180 BTU |
| Thermostat | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, CSAus |