Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB3168436

MPN #: 72989

Tie Down Safety Guard Guardrail Base with Toeboard Slots, Yellow, Pack of 4

Product Description
Tie Down's Guard Guardrail Base is the go-to choice for supporting wooden guardrail systems in construction. Engineered with durability in mind, this high-strength plastic base, reinforced with gussets, offers unmatched stability even in demanding job site conditions. Its versatility shines through as it effortlessly attaches to wood or concrete surfaces, making it suitable for various construction scenarios. Safety is paramount, and this base's safety yellow color ensures high visibility on site, enhancing hazard awareness. Integrated toeboard system slots simplify toeboard installation, aligning your construction with OSHA standards. Reusable, lightweight, and easy to install, this guardrail base is a cost-effective, eco-friendly, and reliable solution for both residential and commercial construction projects.

Features:
  • Residential And Commercial Use: Whether you're involved in residential or commercial construction, the Safety Guard Guardrail Base is an ideal choice. It meets OSHA 1910 and OSHA 1926 Subpart M compliance requirements, making it suitable for a wide range of applications
  • Enhanced Stability: This base is designed to support wooden guardrail systems, providing a sturdy and stable foundation. Its high-strength plastic construction, reinforced gussets, and robust design ensure it can withstand the demanding conditions typically encountered on construction sites
  • Reusable Design: The Safety Guard Guardrail Base is a sustainable choice as it's 100% reusable. This feature makes it cost-effective and environmentally friendly. Just remember to use new fasteners for each new installation to maintain safety standards
  • Integrated Toeboard Slots: The integrated toeboard system slots simplify the installation of toeboards, ensuring that wooden guardrails built on-site are consistent with OSHA standards. This is a critical factor in maintaining workplace safety and compliance
  • High Visibility: Colored in safety yellow, this base is highly visible on the job site. This added visibility helps improve safety by drawing attention to the guardrail system and potential hazards
  • Versatile Installation: This system is incredibly versatile, as it can be easily installed on either wood or concrete surfaces. This adaptability allows contractors to use it in various settings and scenarios, making it a valuable addition to any job site
  • Kit Dimension: 15-3/8"L x 6-1/4"W x 15-3/4"H


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/8 in
Width6-1/4 in
Height15-3/4 in
Weight11 lbs

Product Details

Assembly RequiredYes
TypeBase
MaterialPlastic
DescriptionSafety Guard Guardrail Base with Toeboard Slots
ColorYellow
Manufacturers Part Number72989
BrandTie Down

Compliance & Certifications

CertificationsOSHA 1910.29, 1926.502