Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB2384013

MPN #: 70792

Tie Down Engineering Guardrail Kit, 12 Zip Bases, 11 RZ Guardrail 5'L , Yellow, Steel

Product Description
Tie Down Engineering Guardrail Kit, 12 Zip Bases, 11 RZ Guardrail 5'L , Yellow, Steel - 70792

Guardrail Stack Pallet - 12 bases, 11 rails The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel (HSLA) RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese ImportsGuardrails are designed to Fit Competitors Bases. Zip Base offers superior resistance to impact loads and its unique design is 40% lighter than competitors bases

PRICE
$5,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$5999.00
Buy 3+ units
$5699.00Save $300.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width42 in
Height20 in
Weight999 lbs
Load Capacity200 lb

Product Details

TypeSafety Railing System
ColorYellow
Mounting LocationBallasted Base
MaterialSteel
Package Quantity1
Description5'L Guardrail Kit
Manufacturers Part Number70792
BrandTie Down