Satco S9169 1.4W LED S14 Ceramic Yellow Medium Base
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.4W LED S14 Ceramic Yellow Medium Base
PRICE
$8.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.31 in |
| Base | Medium (E26) |
| Diameter | 1.75 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | Yellow K |
| Beam Angle | 360 ° |
| Wattage | 1.4 W |
| Voltage | 120 V |
| Description | Satco 1.4W LED S14 Ceramic Yellow Medium Base |
| Package Quantity | 1 |
| Manufacturers Part Number | S9169 |
| Shape | S14 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |