- Completely smooth surface offers "zero absorption"; easy to clean
- Meets US Pharmacopoeia specifications for Type I Borosilicate glass
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe Note : To avoid breakage, Pyrex glass Stirbars should be carefully placed in the bottom of your stirring vessel and not 'dropped'.
Bel-Art Pyrex Magnetic Stirring Bar, Glass Encapsulated, 22 x 6.4mm
Write a Review
|
Questions & Answers (0)
Product Description
Pyrex®Spinbar®glass encapsulated Alnico magnet stirring bars are useful for high temperature applications up to 274°C (525°F).
PRICE
$34.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Plate Size | 22 x 6.4mm in |
| Diameter | 1/4 in |
Product Details
| Type | Pyrex Magnetic Stir Bar |
| For Use With | Chemical Mixing |
| Plate Material | Glass Encapsulated |
| Material | Pyrex Glass |
| Package Quantity | 1 |
| Description | Pyrex Magnetic Stirring Bar |
| Features | Chemically resistant design |
| Manufacturers Part Number | 371017814 |
| Shape | Cylindrical |
| Brand | Bel-Art |