Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TCL

Model # :WBB3785188

MPN #: H12W4MW

TCL Q Smart Inverter Window Air Conditioner, 12000 BTU, 115V, R32

Product Description
Experience refreshing, whisper-quiet cooling with the TCL Q-Series smart inverter window air conditioner. Boasting an 12,000 BTU capacity for rooms up to 550 sq. ft., this AC offers a serene environment with noise levels as low as 40dB on Quiet Cooling mode. The innovative Smart AI Inverter technology ensures faster, and keeps the temperature more consistent (within +/- 1 degree F), consistent cooling with up to 38% energy savings and energy Star certified to keep your bill low. Enjoy hassle-free setup with the pre-assembled design, providing stability and convenience. Control your comfort effortlessly using the TCL Home app or the included remote. When paired with Alexa, Google Assistant or Siri-enabled devices, you can use simple voice commands to control your AC without lifting a finger. Elevate your home environment with the Q-Series, cool, quiet, and connected.

Features:
  • Pre-assembled frame for easier and faster installation (Window Size Requirement: 26-36 inch width, 14.5 inch height)
  • Rigid frame design supports unit fully to allow for you to open and close the window when you want to get fresh air.
  • Voice control with Alexa, Google Assistant, and Siri-enabled devices (now Matter Certified!)
  • Set the unit to turn on or off whenever you want with the 24-hour Timer
  • Energy-efficient Sleep and Eco modes
  • Designed to restart automatically after a power outage.
  • Pick the perfect level of comfort with the LED display and included remote
  • Protect your AC with the washable and reusable filter
  • Includes: Air Conditioner, Remote, Batteries, Manual, Warranty, Installation Kit


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Depth20-11/16 in
Height13-3/8 in
Weight59.5 lbs
Window Width Min/Max26 / 36 in
Coverage Area550 ft²
Window Height Min/Max14-1/2 / 16 in

Product Details

TypeCool Only
Watts Cooling1190 W
Remote ControlYes
ColorWhite
RefrigerantR32
Filter TypeWashable
BTU Cooling12000
Amps Cooling11 A
Voltage115 V
ControlElectronic
Manufacturers Part NumberH12W4MW
BrandTCL

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes