Friedrich® Chill Premier Inverter Smart Window Air Conditioner, E-Star, 10000 BTU, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Friedrich's® Chill Premier Inverter window only air conditioners are an innovative product that is ultra quiet and has variable capacity to provide a wide range of BTUs with one model. These units come with built-in WiFi for control on the go with our app. They offer a new flex window design that allows for the use of the window when the unit is installed. These units come with R32 refrigerant that has a lower global warming potential (GWP) and is California Compliant.
PRICE
$649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/8 in |
| Depth | 19-1/4 in |
| Height | 13-3/8 in |
| Weight | 58 lbs |
| Cord Length | 6.5 ft |
| Window Width Min/Max | 21-1/2 to 36 in |
| Coverage Area | 450 ft² |
| Window Height Min/Max | 13-1/2 in |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Dehumidification | 3.2 PPH |
| Phase | 1 |
| Manufacturers Part Number | CCV10A10A |
| Sound Level | 42 dB |
| Brand | Friedrich |
| Type | Window Air Conditioner |
| CFM | 253 CFM |
| Watts Cooling | 950 W |
| Remote Control | Yes |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 15 A |
| Combined Energy Efficiency Ratio (CEER) | 15 |
| Amps Cooling | 8.3 A |
| Temperature Range Cooling | 60° to 115° °F |
| Voltage | 115 V |
| Control | Electronic |
| Power Cord Type | 5-15P |
| Decibels | 42 |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |