TCL Smart Portable Air Conditioner 6000 BTU SACC (9500 BTU ASHRAE), 115V
Write a Review
|
Questions & Answers (0)
Product Description
Stay cool the smart way with the powerful cooling capacity of the TCL 6,000 BTU (9,500 BTU ASHRAE) smart portable air conditioner featuring AC, fan, and dehumidifier modes. The fan circulates air while the AC helps you easily adjust and manage temperatures in rooms up to 250 sq. ft. The user-friendly TCL's intuitive app lets you control your unit from anywhere, change the temperature, set schedules, and more. You can use simple voice commands to control your portable AC when paired with Alexa or Google Assistant-enabled devices. The washable and reusable filter helps protect your portable AC unit's life while reducing large airborne particles like dust and pet hair. Setup is made easy with the included installation kit and guided in-app instructions. Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors. Portable Air Conditioner, Remote Control with Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty Included.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-13/16 in |
| Depth | 10-5/8 in |
| Height | 26-3/8 in |
| Weight | 43.1 lbs |
| Coverage Area | 250 ft² |
Product Details
| Assembly Required | No |
| Type | Cool Only |
| Remote Control | Yes |
| Color | White |
| Refrigerant | R34 |
| Filter Type | Washable |
| BTU Cooling | 6000 |
| Amps Cooling | 8.2 A |
| Dehumidification | 0.6 L/HR |
| Voltage | 115 V |
| Includes | Window Venting Kit, Manual, Warranty |
| Control | Electronic |
| Manufacturers Part Number | H6P44W |
| Brand | TCL |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Efficiency Rating (EER) | 9.1 |