Frigidaire® Window Air Conditioner, Mechanical, 5000 BTU, 115V, R32
|
Questions & Answers (0)
Product Description
The Frigidaire® 5,000 btu window-mounted room air conditioner maintain the preset room temperature, so you will remain comfortable at all times with effortless temperature control. Conditioner designed to efficiently cool rooms up to 150 square feet. With two cool speeds and adjustable fan settings, you can easily customize airflow to match your comfort level. Mechanical rotary controls make operation simple and straightforward, while the two-way air direction control ensures even cooling throughout the room. The low power start-up feature helps conserve energy and reduce strain on your electrical system, saving you money over time. Designed for convenience, this window air conditioner includes an extra-long power cord and a quick-mount installation kit for fast, hassle-free setup. Whether you're searching for a 5000 BTU window air conditioner for small spaces or a dependable window AC unit to keep you cool all summer long, this Frigidaire® model delivers dependable performance, user-friendly controls, and refreshing comfort when you need it most. Automatically resumes operating at its previous settings when power is restored to your unit.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 15-1/4 in |
| Height | 12 in |
| Weight | 43 lbs |
| Window Width Min/Max | 23 to 36 in |
| Coverage Area | 150 ft² |
| Window Height Min/Max | 13 in |
Product Details
| Number of Speeds | 2 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 5000 |
| Dehumidification | 1.1 |
| Air Discharge | Front |
| Manufacturers Part Number | FFRA051WAE |
| Brand | Frigidaire |
| Type | Window Air Conditioner |
| CFM | 140 CFM |
| Watts Cooling | 450 W |
| Remote Control | Yes |
| Color | White |
| Amps Cooling | 4.9 A |
| Temperature Range Cooling | 60 to 90 °F |
| Voltage | 115 V |
| Control | Mechanical |
| Power Cord Type | 5-15P |
Warranty
| Warranty | 1 yr |