Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Powerhouse QD24L100 Steel / Black Oxide 24 Tooth 2.865" Pitch QD Bushing Pulley - Pkg Qty 5

Model #: WBB2682411

MPN #: QD24L100

Powerhouse QD24L100 Steel / Black Oxide 24 Tooth 2.865" Pitch QD Bushing Pulley - Pkg Qty 5

|
Questions & Answers (0)
PRICE
$289.75  Sold in packages of 5 / $57.95 ea
Usually ships in 5 to 8 days
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

1
1
Easy online or call-in returns.