Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345751

MPN #: 7012818264

3M™ Protecta® Pass-Thru Cable Tie-Off Adapter Anchor 2100193, Galvanized Steel, 6 ft

Product Description
  • Portable and reusable
  • Meets the requirements for ANSI/ASSP Z359.18, 29 CFR OSHA 1910.140 and 29 CFR OSHA 1926.502.
  • Recommended for use in multiple industries including construction, mining, and oil and gas
  • Compact and lightweight design
  • High strength steel O-ring hardware
  • Variable length galvanized cable tie-off adaptor, pass thru type
  • Durable galvanized steel cable construction


  • 3M™ Protecta® Cable tie-off adapter is a variable length galvanized pass thru type cable tie-off adaptor.

    3M's anchorage connectors are built from quality materials providing high strength and durability to stand up to the toughest environments. Anchorage connectors are the foundation of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
    PRICE
    $92.95

    1
    1
    Ships in 6 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6
    Weight Capacity310
    Weight3 lbs

    Product Details

    TypeCable Tie-off Adapter
    Cable MaterialGalvanized Steel
    Install TypeReusable
    ColorSilver
    Manufacturers Part Number7012818264
    Attachment TypePass-through/Choker
    Brand3M Protecta

    Compliance & Certifications

    CertificationsOSHA 1910.140, OSHA 1926.502, ANSI Z359.18