x

Take 15% off your entire order!

Offer applied at checkout

Nordfab QF Machine Adapter, 5" Dia, Galvanized Steel

Nordfab QF Machine Adapter, 5" Dia, Galvanized Steel

Item #: WBB2228104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Galvanized Steel
  • 304 Stainless Steel

Galvanized Steel

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MADE IN THE USA
Nordfab QF Machine Adapters allow easy connection of Quick-Fit (QF) ductwork to machines requiring dust or fume removal. Ends are QF (rolled edge) to NOFIT (plain edge). Nordfab also offers Expanded Machine Adapters.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.




Engineering and Drawing services available, contact your Global Industrial Sales Representative for details.

Please click HERE for Frequently asked Questions.

  • BRAND Nordfab
  • DIAMETER INCHES 5
  • DUCT SIZE INCHES 5
  • WEIGHT LBS 0.95
  • CONSTRUCTION Galvanized Steel
  • FOR USE WITH QF Ducting
  • GAUGE 22
  • TYPE QF Machine Adapter
  • MANUFACTURER'S PART NUMBER 8040401687
  • APPLICATION Industrial Dust/Fume Collection & Extraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordfab QF Machine Adapter, 5" Dia, Galvanized Steel

Nordfab QF Machine Adapter, 5" Dia, Galvanized Steel

Item #: WBB2228104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant