Duct Connectors & Adapters
Availability
Type
Height
Brand
Length
Gauge
Color
Price
Related Products
MADE IN THE USA All branches are available in standard 30° and optional 45°. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements. It Is Easy & Fast To Install: Because ...
US Duct's Clamp Together Duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. Features: Speed and ease of installation Available in light to heavy gauges Adjustability via the 11" sleeve (also called a nipple) Adjustability in most fittings Stainless steel and galvanized steel Easy to ship and assemble with modular, standardized lengths Easy to reuse, relocate, and clean These advantages fall mainly in the category of SPEED. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main ...
Wiremold ALDS4018 External Elbow, 6"L Features Streamlined design Downward facing activations provide a clean, streamlined appearance (Prewired) Easy to install Adjust to-Fit couplings (included with all fittings and base sections) provide up to four inches [102mm] of lateral adjustment, eliminating the need for precision cuts and reducing waste caused by measuring errors
MADE IN THE USA Nordfab QF T-branch duct fittings are available in galvanized and stainless steel.When ordering, specify A, B. All branches priced by large end. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple ...
MADE IN THE USA Nordfab QF Reducers provide easy transition from one size of duct pipe or fitting to a smaller size. When ordering reducers, specify dimensions of both A and B ends. Priced by large end A. The B end can be as small as 1?. Also specify reducer end style. QF ends are standard. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. ...