US Duct Clamp Together Adjustable Sleeve w/ O-ring, 3" Diameter, 304 Stianless Steel, 24 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
US Duct's Adjustable Sleeve is used to make adjustments to the length of duct. Simply cut the duct to the desired length and slide it into the 11" sleeve and use the included o-ring to make the clamp together connection.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.00 in |
| Width | 3.00 in |
| Height | 3.00 in |
| Weight | 0.9 lbs |
| Duct Size | 3.00 in |
| Gauge | 24.00 ga |
| Diameter | 3.00 in |
Product Details
| Type | Adjustable Nipple With O-Ring |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | RAS03.S24 |
| Brand | US Duct |