Sylvania 51413 QHE 3X32T8/UNV PSN-SC-B-3-lamp 32wT8 HE EB-Prog.-UNV-Normal Ballast Factor-Small Can
Write a Review
|
Questions & Answers (0)
Product Description
3-lamp 32wT8 High Efficiency electronic ballast, Programmed Rapid Start, Universal voltage, Normal Ballast Factor, Small Can, Banded
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5000 in |
| Width | 1.6800 in |
| Height | 1.1800 in |
Product Details
| Starting Method | Programmed Rapid Start |
| Voltage | 120-277 V |
| Number of Lamps | 3 |
| Watts | 32 W |
| Description | Quiktronic |
| Manufacturers Part Number | QHE 3X32T8/UNV PSN-SC-B |
| Ballast Factor | 0.88 |
| Brand | Sylvania |