Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB880221

MPN #: K5HGA-17P

Jenny® K5HGA-17P Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 17 Gallon, Horizontal

Product Description
Jenny® K5HGA-17P, 5.5 HP, Portable Gas Compressor, 17 Gallon, 125 PSI, 8.6 CFM, Honda, Recoil

Features

  • Heavy-duty single stage twin cyclinder cast iron compressor pump - Made in Somerset, PA USA
  • Splash lubricated
  • Belt driven with a large flywheel for extra cooling and easier start-up
  • Each unit is filled with Jenny Ultimate Blue Compressor Pump Oil
  • Directional air shroud for reduced pump temperatures
  • Totally enclosed heavy-duty belt guard
  • 17 gallon tank is powder coated and ASME certified
  • Oil sight glass
  • Convenient lifting handles
  • Anti-vibration feet
  • Pneumatic tires
  • Protectively mounted fittings
  • Manual tank drain
  • Large canister intake filter with replaceable filter elements
  • Special unloading valves to assist in motor starting
  • Stainless steel braided discharge hose
  • Tank gauge
  • Regulator and outlet pressure gauge
  • Pressure relief safety valve
  • Constant run control set at 105-125 PSI
  • High quality pilot valve
  • Pneumatic throttle idle control
  • Honda GX Series OHV Engine with low oil protection
  • Designed, tested and proven to meet the demands of the construction and rental industry


PRICE
$1,949.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width23 in
Height36 in
Weight245 lbs
Tank Size17 gal
Tank Outlet3/8"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI125 psi
Start TypeRecoil
Starting SystemRecoil
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberK5HGA-17P
Pump TypeSingle-Stage
CFM @ 90 PSI4 CFM
Low Oil ShutoffNo
BrandHonda
TypePortable
CFM8.6 CFM
Horsepower5.5 HP
ColorBlue
After CoolerYes
StyleHorizontal
Fuel Tank Capacity(2) Semi-Pneumatic gal
Air FilterNo
DescriptionSingle Stage Gas Compressor
Pre FilterNo
Pressure Dew PointNo
Engine Horsepower5.5 HP

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME