Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083899

MPN #: MSPM84-20GK

Harloff Quad Column Medical Storage Cabinet,Glass Doors,82-1/8"Wx30-1/4"Dx77-3/4"H,Hammertone Black

Product Description
The Quad medical supply storage cabinet ensures you will never run out of room for healthcare supplies again. With two double wide columns for shelves or catheter holders, the Quad has nearly a hundred cubic feet of interior storage space for you to customize! With features that include industry best 5" quiet rolling Tente® casters for mobility, durable steel construction and a twelve year manufacturer's warranty, this medical supply storage cabinet is perfect for facility's that need lots of storage within a minimal footprint. The Quad column medical supply storage cabinet has tempered glass doors and plastic interior side panels of 98 slide tracks (49 per column) to hold various shelves. This cabinet can be configured for use in Arthroscopy, Cardiology, Catheterization, Cystoscopy, Endovascular Labs, ENT, Interventional Radiology, Laparoscopy, Ophthalmology, Orthopaedic, Neurology, Urology and Vascular.

Advantages and Benefits
  • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost
  • Further optimize space within shelves with adjustable dividers
  • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains eight hooks


Features:
  • Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
  • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware
  • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
  • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • Cabinet is delivered fully assembled
  • 12 year limited manufacturer's warranty, 1-year limited warranty on any bought-out parts
  • Made in USA
Overall Cart Dimensions
  • 77.75" H x 82.125" W x 30.25" D (192.4 cm H x 208.6 cm W x 76.8 cm D)
  • Cart net weight: 980 lbs (444.5 kg)
  • Approximate shipping weight: 1000 lbs (453.6 kg)
  • Approximate shipping dims: 88" H x 96" W x 39" D (223.5 cm H x 243.8 cm W x 99.1 cm D)


PRICE
$10,999.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width82-1/8 in
Depth30-1/4 in
Height77-3/4 in
Weight980 lbs
Wheel Diameter5

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeMedical Storage Cart
Number of Adjustable Shelves0
ColorHammertone Black
Caster Type1 Steering, 1 Braking Caster
For Use WithMedical storage
Wheel TypeCaster
Number of Doors4
MaterialSteel
Manufacturers Part NumberMSPM84-20GK
Number of Fixed Shelves2
Base TypeMobile
BrandHarloff

Warranty

Warranty12 Limited