Pewag Quad Leg Chain Sling, 3/8" x 10', 15900 lb. Sling Capacity, 30-Degrees Angle, Grade 120
Write a Review
|
Questions & Answers (0)
Product Description
10-foot four-leg chain sling manufactured from 3/8" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and balanced lifting. Designed for demanding overhead lifting and rigging applications, it delivers exceptional strength, durability, and load stability. The four-leg configuration provides enhanced control for complex lifting tasks, while Grade 120 chain technology offers superior working load capacity. Ideal for construction, manufacturing, mining, energy, and industrial material handling operations.
PRICE
$1,252.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 12720 lbs |
| Vertical Lift Weight Capacity | 15900 lbs |
| Basket Hitch Capacity | 11130 lbs |
Product Details
| Type | Four Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120QOG/10 |
| Brand | Pewag |