Pewag Single Leg Chain Sling, Grab Hooks Both Ends, 3/8" x 5', 10600 lb. Sling Cap., 90-Degrees,G120
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot single-leg Grade 120 chain sling assembled with durable 3/8" alloy chain, a sling hook on the load end, and a grab hook for secure attachment and convenient length adjustment. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, versatile rigging options, and reliable lifting performance in challenging work environments.
PRICE
$265.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 8480 lbs |
| Vertical Lift Weight Capacity | 10600 lbs |
| Basket Hitch Capacity | 7420 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120SGG/5 |
| Brand | Pewag |