Pewag Three Leg Chain Sling, Grab Hook, 1/2" x 10', 26900 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 10-foot three-leg chain sling constructed from 1/2" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and balanced lifting. Engineered for the most demanding overhead lifting and rigging applications, it delivers superior strength, durability, and resistance to wear. The three-leg configuration enhances load stability and control, while Grade 120 chain technology provides exceptional working load capacity. Ideal for construction, mining, manufacturing, energy, and industrial material handling operations.
PRICE
$1,571.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 21520 lbs |
| Vertical Lift Weight Capacity | 26900 lbs |
| Basket Hitch Capacity | 18830 lbs |
Product Details
| Type | Triple Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120TOG/10 |
| Brand | Pewag |