Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181747

MPN #: F89321

Valley Craft® Quad Steer Trailer, Pneumatic Wheels, 1000 lb. Capacity, 60"L x 36"W Deck, Green

Product Description
Valley Craft's® 60 x 36" 1,000 lb. Capacity Quad-Steer Trailer is ideal for transporting a variety of material. This trailer can be used individually or linked together with other Valley Craft® Quad-Steer Trailers using the included hitch system to create a train affect. The quad-steer design improves safety, control and performance. Turn tighter, transport safer, work smarter.

Trailer has a 1,000 lb. load capacity and rolls smoothly over various terrain on (4) 12" premium pneumatic wheels. The large yet compact 60 x 36" deck size makes handling various product and large loads easy. A pin & clevis hitch is included for simple operation. The 4-wheel precision track quad-steering navigates around corners with the smallest footprint, and is the most precise tracking trailer in the industry.

Valley Craft's® Quad-Steer Trailers are constructed of heavy steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Ideal for transporting a variety of material via pull behind trailer
  • Overall Dimensions: 91"L x 36"W x 16"H
  • Heavy 14 gauge steel construction


PRICE
$2,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length91 in
Width36 in
Weight Capacity1000 lbs
Weight174 lbs
Wheel Diameter12 in
Deck Width36 in
Deck Length60 in
Deck Height16 in

Product Details

Assembly RequiredNo
TypeQuad Wheel Steer Trailer
ColorGreen
Wheel TypePneumatic
MaterialSteel
Manufacturers Part NumberF89321
BrandValley Craft

Warranty

Warranty1 Year