Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364310

MPN #: R6500TBK

San Jamar® Quantum® Classic 12-13" JBT Dispenser - Black - R6500TBK

Product Description
Quantum® Classic 12-13" JBT Dispenser

The Quantum® Jumbo Bath Tissue is a large capacity dispenser ideal for high traffic, high volume washrooms.
  • Universal and dispenses any brand or quality of jumbo bath tissue.
  • The Quantum® has increased capacity over a single jumbo bath tissue dispenser because it holds one 12–13" jumbo bath roll and one 6" stub roll.
  • Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
  • Measurements: 13-1/2"W x 8-1/4"D x 14-11/16"H.
PRICE
$92.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth8-1/4 in
Height14-1/2 in

Product Details

StyleJumbo
Mounting LocationWall
CapacityOne 6" & 13" Roll
MaterialPlastic
Package Quantity1
DescriptionQuantum Classic
ColorBlack
Manufacturers Part NumberR6500TBK
BrandSan Jamar