Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3149437

MPN #: PS-DBC-14SC

Quantum® Partition Store Double Bay Cart with Wire Shelves, 44"L x 29-1/2"W x 74-1/2"H, Chrome

Product Description
Partition Store Double Bay Cart with wire shelves, 44"L x 29-1/2"W x 74-1/2"H, includes: (14) 5" wire shelves and (50) hanging label tags, chrome plated finish.

Features designed for transport of tools and needed parts (Note: Not as pictured, unit will have wire baskets on both sides).

Features:
  • All-welded 1-1/2" square tubular epoxy-coated steel frame
  • Sturdy base with solid shelf insert
  • 5" quiet poly swivel casters
  • Standard donut bumpers on corners which protect walls and provide cushion impact
  • Accessories include dividers and label holders
  • Custom configurations are available, call a product specialist for details
  • Each Basket and shelf can support 60 lbs.


PRICE
$2,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width29-1/2 in
Height74-1/2 in
Weight Capacity1200 lbs

Product Details

Assembly RequiredNo
TypeDouble Bay Cart
ColorSilver
Number of Levels7
Casters5" Quiet Poly Swivel Casters
Number of Bins0
StyleDouble-Sided
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberPS-DBC-14SC
BrandQuantum Storage Systems