MasterVision Rustic Chalkboard, Antique Vieux Chene Frame, 24" X 36", Wallmount
Write a Review
|
Questions & Answers (0)
Product Description
Draw and communicate with style Refreshingly simplistic, the Rustic Oak Framed Chalkboard features a heavy-duty antique vieux chene stained frame that provides a vintage look. The high quality chalk surface makes this board ideal for showing off menu's, quotes, drawings, messages and more. Ideal for restaurants, coffee-shops, boutiques and personal spaces. Wall mounting kit included.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Height | 17-5/7 in |
| Board Size (W x H) | 24 x 36 in |
Product Details
| Assembly Required | No |
| Type | Rustic Chalkboard |
| Frame Color Family | Brown |
| Color | Black |
| Surface Material | Chalk Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | PM07156221 |
| Magnetic | No |
| Brand | MasterVision |
Warranty
| Warranty | 1 yr |