Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: T9FB547677

MPN #: LHQM LED R M6

BESTSELLER

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

|
Questions & Answers (0)
PRICE
$128.95
Usually ships in 3 to 6 days
Intended Use:
Suitable for applications requiring quick installation of both exit sign and unit equipment. Attractive 10 tall, streamlined design is great for above-the-door applications and other tight fits.

Features:
Precision-molded thermoplastic housing is impact and scratch resistant, corrosion proof and UV-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Long-life LEDs feature very low energy consumption and rated life up to 25 years. Consumes less than one watt of energy. Fully assembled single-face exit with optional extra faceplate for easy field conversion to double face. Replaceable chevron directional indicator knockouts for choice of direction. Universal mounting capability top, back or end (canopy provided). Automatic recharge after discharge. Conveniently located test switch and status indicator provide visual and manual means of monitoring system operation. U.S. Patent No. D484,272, 5,526,251, 5,611,163, 5,797,673, 5,954,423, 6,142,648 and 6,848,798. Other patents pending.

Listings:
UL Listed. Meets UL924. UL damp location listed (50° to 104°F (10° to 40°C) standard. NOM Certified (see Options).

Construction:
Precision-molded thermoplastic housing is impact-resistant, corrosion-proof and UV-stabilized to resist discoloration. Quick-Mount® installation. Innovative, snap-together design allows for installation in less than three minutes. Factory assembled and prewired. Replaceable chevron directional indicator knockouts for choice of direction. Side-mount lamp heads reduce overall height, allowing for easy fit over doorways. Long-life LEDs feature very low energy consumption and rated life up to 10 years. Dual-voltage input standard (120/277V). Sealed, maintenance-free, lead-calcium battery standard. Nickel-cadmium battery optional. Two 5.4W wedge-based krypton lamps offer 32% more light output than standard incandescent lamps. Patented MR24, multifaceted reflector significantly improves photometric performance; 60-100% more light delivered to the path of egress. Universal (top, end or back) mounting with canopy included. Optional high-output battery (HO) to power a remote head or exit. U.S. Patent No. 5, 611, 163; 5, 646, 502; 5, 526, 251; 5, 797, 673 and D379, 373. Other patents pending.