Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789818

MPN #: AD74-2130C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 30"W x 21"D x 74"H

Product Description
The AD74-2130C Chrome Wire Shelving Add-On Kit is used in conjunction with a corresponding Chrome Wire Shelving Starter Kit. It measures 74" in height. Each of shelves has an 800 lbs. load capacity.

Features:
  • Chrome Finish
  • Allows for air to flow freely through unit
  • High visibility of products
  • Minimal dirt build-up
  • Comes complete with four shelves, two posts and eight S-Hooks
  • Configurations include back-to-back, sideways and right angle arrangements
  • Allows addition of extra shelves and posts (Sold Separately)


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth21 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-2130C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF