Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790419

MPN #: AD54-3648C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 48"W x 36"D x 54"H

Product Description
The AD54-3648C Chrome Wire Shelving Add-On Kit allows for the expansion of a Black Wire Shelving Starter Unit. This gives the structure added storage capacity.

Features:
  • Chrome Finish
  • Suitable for use in dry areas
  • Consists of two posts, four shelves and eight S-Hooks
  • Configurations include straight line, back-to-back and right angle installation options
  • Can be upgraded with extra shelves and posts (Sold Separately)
  • Lets air freely circulate
  • High product visibility from all sides


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height54 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD54-3648C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF