Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248414

MPN #: DSB104

Quantum® Storage Systems Bin Divider For QSB104, Black, Pack of 50

Product Description
The DSB104 dividers are used in Quantum's® durable, high density shelf bins to create compartments that are used to effectively sort and separate the bin's contents.

Features:
  • Divider fits tightly into bins
  • Secured horizontally across bins
  • Uniquely designed to allow for easy part labeling via individual label slots
  • Bins can accommodate up to seven dividers
  • Dividers can be fitted to suit individual specifications
  • Label holders allow for insertion of labels which enable easier identification


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth1/4 in
Height4 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB104
Accessory TypeDivider
BrandQuantum Storage Systems