Quantum® Storage Systems Bin Long Divider For QSB118, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Designed for efficient compartmentalization, these dividers help separate components within bins, keeping parts organized and easy to access. Improve picking accuracy and streamline your workflow with a cleaner system. Proudly made in the USA.
PRICE
$13.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/4 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Divider |
| Material | TPP-40 |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | LDSB118 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |