Features:
- Superior Materials Used - 16 Gauge Carbon Steel With A Chrome Finish
- Double Grooved At Every 1"
- Grooves Are Numbered
- 4 Lb Shipping Weight
- Height Flexibility - Leveling Leg Adjusts Up Or Down
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 74 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P74C |
| Brand | Quantum Storage Systems |