Features:
- 1 X 96" Post
- Weight - 5 Lb
- Grooves Appear At Every 1" And Are Easily Identifiable With Marked Numbers
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 96 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P96C |
| Brand | Quantum Storage Systems |