Quantum® Storage Systems Wire Shelf Divider, 24"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
The DIV24 Chrome Divider is an accessory designed for use with Quantum Storage Wire Shelves. Dividers are 8"H to maximize flexibility and keep contents organized. Consists of One Chrome 24" Divider.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 8 in |
Product Details
| Type | Shelf Divider |
| Finish | Chrome |
| Color | Silver |
| Manufacturers Part Number | DIV24 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |