Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reelcraft

Model # :WBB250754

MPN #: TW7450 OLPT

1/4 x 50ft, 200 psi, Gas Weld T Grade with Hose

Product Description
1/4 x 50ft, 200 psi, Gas Weld T Grade With Hose

Series TW and BA have an independent dual swivel body manufactured from aluminum and hard coated for wear resistance. This unique design assures positive separation of gases. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to assure proper installation.

Safe-T-Reels feature a high ridgity due to a one inch shaft with tapered roller bearings. These reels are compact and flexible and made of non-conductive materials.

Features
  • Designed to increase safety in the work area with a resulting increase in productivity and efficiency
  • Full flow shaft swivels
  • Independent dual swivel body manufactured from aluminum and hard coated for wear resistance assures positive separation of gases due to its unique design
  • Double-sealed, O-rings prevent leakage
  • Swivel body and inlet are both permanently identified with machined groves on the acetylene side to assure proper installation
  • Durable abrasion and corrosion resistant baked-on red powder-coated finish
  • Reel frame, spool and drum are fabricated of heavy gauge steel
  • Temperature operating range - 20° F / -29° C to +250° F / +120° C


PRICE
$629.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width7 in
Height20.25 in
Hose Inside Diameter1/4 in
Reel Hose Length Capacity50 ft

Product Details

ColorRed
For Use WithGas Weld T Grade With Hose
MaterialSteel
Manufacturers Part NumberTW7450 OLPT
PSI200 psi
Cable/Cord/Hose IncludedYes
Hose ID1/4
BrandReelcraft