Fellowes® Quasar™ E 500 Electric Comb Binding Machine
|
Questions & Answers (0)
Product Description
FELLOWES® BINDING MACHINES
Quasar™ E 500 Electric Comb Binding Machine
Fellowes® binding machines are ideal for the binding needs of medium to large offices. Binding machines help create manuals, presentations, catalogs and more. Easily bind multiple sheets of paper to create an attractive presentation. Paper Comb Binding Machines bind up to 500 sheets with a 2" comb. Punches approx. 20 sheets at a time with minimal effort. Loads paper vertically for accurate punch alignment. Includes comb storage tray, document measurement tool and binding starter pack. Allows user to punch & bind continuously for maximum productivity. Adjustable edge guide centers document with ease. 2 Year Limited Warranty.
Quasar™ E 500 Electric Comb Binding Machine
Fellowes® binding machines are ideal for the binding needs of medium to large offices. Binding machines help create manuals, presentations, catalogs and more. Easily bind multiple sheets of paper to create an attractive presentation. Paper Comb Binding Machines bind up to 500 sheets with a 2" comb. Punches approx. 20 sheets at a time with minimal effort. Loads paper vertically for accurate punch alignment. Includes comb storage tray, document measurement tool and binding starter pack. Allows user to punch & bind continuously for maximum productivity. Adjustable edge guide centers document with ease. 2 Year Limited Warranty.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-7/8 in |
| Depth | 16-3/8 in |
| Height | 5-1/8 in |
Product Details
| Type | Electric Binding Machine |
| Color | Gray |
| For Use With | Large Office |
| Binding Capacity | 500 Sheets |
| Punch Capacity | 20 Sheets |
| Material | Plastic, Metal |
| Description | Quasar E 500 Comb Binding Machine |
| Package Quantity | 1 |
| Manufacturers Part Number | 5216901 |
| Brand | Fellowes |
Warranty
| Warranty | 2 yr |