Fellowes® Orion™ E 500 Electric Comb Binding Machine
|
Questions & Answers (0)
Product Description
Heavy-duty commercial binding machine for high volume use. Effortless foot pedal operation for maximum ease of use. Electronically punches up to 30 sheets at a time. Binds up to 500 sheets with a 2" comb. Adjustable punch depth for extra large documents. Adjustable edge guide centers documents with ease. 21 releasable dies can handle a variety of document sizes up to 12" wide. Durable all metal construction. Extra-large storage tray with convenient front access.
PRICE
$2,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 19-3/4 in |
| Height | 9-3/4 in |
Product Details
| Type | Electric Binding Machine |
| Color | Gray |
| Binding Capacity | 500 Sheets |
| Punch Capacity | 30 Sheets |
| Material | Plastic, Metal |
| Package Quantity | 1 |
| Description | Orion E 500 Electric Comb Binding Machine |
| Manufacturers Part Number | 5643201 |
| Brand | Fellowes |
Warranty
| Warranty | 1 yr |