This sectional delivers sleek, contemporary style with modular flexibility to match any reception, lounge or waiting space. Featuring tufted cushions with straight backs and arms, it blends comfort and modern design effortlessly. Pair corner, armless and ottoman components to craft endless layouts. Silver steel frames and legs adds style.
Alera® Corner Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$745.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 20-1/2 in |
| Height | 30-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20-1/2 in |
| Seat Height | 17-1/2 in |
| Base | 4 Legged |
Product Details
| Type | Sectional |
| Frame Color Family | Silver |
| Series | QUB |
| Seat Color Family | Black |
| Description | Corner Sectional |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | QB8016 |
| Seat Material | Polyurethane |
| Brand | Alera |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |