Lorell® Quintessence Collection Upholstered Loveseat - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Upholstered loveseat features built-in lumbar support that offers ergonomic support for your lower back to help prevent strain through extended seating. Extra-padded seat and back cushion offer enhanced comfort. Natural wooden legs provide sturdy support while adding to its modern style. Cross bar underneath the seat increase its overall strength for lasting use.
PRICE
$1,355.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 33-1/2 in |
| Height | 32-3/4 in |
| Seat Width | 43-1/4 in |
| Seat Depth | 20 in |
| Seat Height | 18-3/4 in |
| Base | 4 Legged |
| Back Width | 70 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Love Seat |
| Frame Color Family | Natural |
| Series | Quintessence Collection |
| Casters | No |
| Seat Color Family | Gray |
| Description | Upholstered Loveseat |
| Package Quantity | 1 |
| Frame Material | Wood |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR68962 |
| Back Type | High Back |
| Seat Material | Fabric |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |