SentrySafe Security Safe T8-331 Electronic Lock, 21-11/16"W x 19-13/16"D x 27-11/16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SentrySafe Large Capacity Security Safe, Electronic Lock, 21-11/16"W x 19-13/16"D x 27-11/16"H, Black
Don't be vulnerable to theft; feel confident in the security of your valuables. With a programmable electronic lock, solid steel construction, 3 live-locking bolts and Bolt-down kit you can feel confident that important documents and valuables are protected against theft in this high security commercial safe.
Don't be vulnerable to theft; feel confident in the security of your valuables. With a programmable electronic lock, solid steel construction, 3 live-locking bolts and Bolt-down kit you can feel confident that important documents and valuables are protected against theft in this high security commercial safe.
PRICE
$1,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-11/16 in |
| Depth | 19-13/16 in |
| Height | 27-11/16 in |
| Inside Width | 20-1/2 in |
| Inside Depth | 13-15/16 in |
| Inside Height | 26 in |
| Weight | 195 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Lock w/Override Key |
| Type | Large Capacity Security Safe |
| Number of Adjustable Shelves | 2 |
| Color | Black |
| Door Type | Right Hinged Door |
| Capacity | 4.25 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | T8-331 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |